Zoro Homepage

Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 1250 PK

  • Mfr # VFE-950-14 NIA10018

  • Zoro # G2671047


product price: $280.99
/pk 1250, $0.22/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
For Fitting Type
Flat
Includes Flange
No
Includes Pull Tab
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFE-950-14 NIA10018
Zoro #
G2671047
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Length
1 1/4 in
Inside Length
2.14 in

Details

Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
For Fitting Type
Flat
Includes Flange
No
Includes Pull Tab
Yes
Features
Easier Gripping Surface and Requires Less Pull for Removal
Cap Top Style
Flat
Tab Style
Center Pull
Includes Tear Tab
No
Shape
Round
Hardness
Shore A: 60-70
Maximum Intermittent Temperature
350 Degrees F
Series
VFE
Maximum Continuous Temperature
200 Degrees F

Description

Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 1250

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.