Zoro Homepage

Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 2000 PK

  • Mfr # VFE-1125-12 J918A11A

  • Zoro # G2669769


product price: $728.99
/pk 2000, $0.36/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
For Fitting Type
Flat
Inside Length
1.775 in
Maximum Continuous Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFE-1125-12 J918A11A
Zoro #
G2669769
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.775 in
Pull Tab Length
1 1/32 in

Details

Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
For Fitting Type
Flat
Maximum Continuous Temperature
200 Degrees F
Includes Flange
No
Series
VFE
Cap Top Style
Flat
Tab Style
Center Pull
Includes Pull Tab
Yes
Shape
Round
Includes Tear Tab
No
Features
Easier Gripping Surface and Requires Less Pull for Removal
Hardness
Shore A: 60-70
Maximum Intermittent Temperature
350 Degrees F

Description

Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 2000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.