Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 2500 PK
Mfr # VFE-1000-10 J936A13A
Zoro # G2669997
product price: $707.99
/pk 2500, $0.28/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Vinyl
Shape
Round
Cap Top Style
Flat
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFE-1000-10 J936A13A
Zoro #
G2669997
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.6 in
Pull Tab Length
31/32 in
Details
Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Shape
Round
Cap Top Style
Flat
Includes Flange
No
Includes Pull Tab
Yes
For Fitting Type
Flat
Series
VFE
Features
Easier Gripping Surface and Requires Less Pull for Removal
Hardness
Shore A: 60-70
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Tab Style
Center Pull
Includes Tear Tab
No
Description
Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 2500
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.