Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 2500 PK
Mfr # VFE-595-10 J988A13A
Zoro # G2669279
product price: $350.99
/pk 2500, $0.14/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Vinyl
For Fitting Type
Flat
Tab Style
Center Pull
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFE-595-10 J988A13A
Zoro #
G2669279
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.525 in
Pull Tab Length
29/32 in
Details
Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
For Fitting Type
Flat
Tab Style
Center Pull
Includes Flange
No
Series
VFE
Features
Easier Gripping Surface and Requires Less Pull for Removal
Maximum Intermittent Temperature
350 Degrees F
Cap Top Style
Flat
Includes Pull Tab
Yes
Shape
Round
Maximum Continuous Temperature
200 Degrees F
Includes Tear Tab
No
Hardness
Shore A: 60-70
Description
Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 2500
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.