Zoro Homepage

Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 400 PK

  • Mfr # VFE-1125-12 99192539

  • Zoro # G2674906


product price: $405.99
/pk 400, $1.01/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Tab Style
Center Pull
Features
Easier Gripping Surface and Requires Less Pull for Removal
For Fitting Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFE-1125-12 99192539
Zoro #
G2674906
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Length
1 1/32 in
Inside Length
1.775 in

Details

Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Tab Style
Center Pull
Features
Easier Gripping Surface and Requires Less Pull for Removal
For Fitting Type
Flat
Includes Pull Tab
Yes
Cap Top Style
Flat
Includes Tear Tab
No
Maximum Intermittent Temperature
350 Degrees F
Shape
Round
Maximum Continuous Temperature
200 Degrees F
Series
VFE
Hardness
Shore A: 60-70
Includes Flange
No

Description

Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 400

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.