Zoro Homepage

Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 400 PK

  • Mfr # VFE-717-16 99192537

  • Zoro # G2673582


product price: $174.99
/pk 400, $0.44/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Includes Pull Tab
Yes
Includes Tear Tab
No
Features
Easier Gripping Surface and Requires Less Pull for Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFE-717-16 99192537
Zoro #
G2673582
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Length
1 1/8 in
Inside Length
2.13 in

Details

Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Includes Pull Tab
Yes
Includes Tear Tab
No
Features
Easier Gripping Surface and Requires Less Pull for Removal
Series
VFE
Tab Style
Center Pull
Maximum Intermittent Temperature
350 Degrees F
Includes Flange
No
Shape
Round
Cap Top Style
Flat
Maximum Continuous Temperature
200 Degrees F
For Fitting Type
Flat
Hardness
Shore A: 60-70

Description

Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 400

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.