Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 5000 PK
Mfr # VFE-406-8 J991A11A
Zoro # G2670642
product price: $560.99
/pk 5000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Vinyl
Includes Tear Tab
No
Cap Top Style
Flat
Tab Style
Center Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFE-406-8 J991A11A
Zoro #
G2670642
UPC #
-
Country of Origin
United States
Dimensions
Pull Tab Length
21/32 in
Inside Length
1.15 in
Details
Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Includes Tear Tab
No
Cap Top Style
Flat
Tab Style
Center Pull
Includes Pull Tab
Yes
Hardness
Shore A: 60-70
Includes Flange
No
Features
Easier Gripping Surface and Requires Less Pull for Removal
Shape
Round
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
For Fitting Type
Flat
Series
VFE
Description
Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 5000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.