Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 600 PK
Mfr # VFE-750-12 99192061
Zoro # G2673619
product price: $283.99
/pk 600, $0.47/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Vinyl
Hardness
Shore A: 60-70
Maximum Continuous Temperature
200 Degrees F
Cap Top Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFE-750-12 99192061
Zoro #
G2673619
UPC #
-
Country of Origin
United States
Dimensions
Pull Tab Length
7/8 in
Inside Length
1.635 in
Details
Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Hardness
Shore A: 60-70
Maximum Continuous Temperature
200 Degrees F
Cap Top Style
Flat
Maximum Intermittent Temperature
350 Degrees F
Series
VFE
Shape
Round
Includes Tear Tab
No
Includes Pull Tab
Yes
Features
Easier Gripping Surface and Requires Less Pull for Removal
Includes Flange
No
For Fitting Type
Flat
Tab Style
Center Pull
Description
Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 600
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.