Zoro Homepage

Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 8000 PK

  • Mfr # VFE-320-10 J974A11A

  • Zoro # G2673427


product price: $684.99
/pk 8000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Cap Top Style
Flat
Series
VFE
Inside Length
1.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFE-320-10 J974A11A
Zoro #
G2673427
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.325 in
Pull Tab Length
11/16 in

Details

Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Cap Top Style
Flat
Series
VFE
Includes Pull Tab
Yes
Hardness
Shore A: 60-70
Tab Style
Center Pull
Includes Flange
No
Maximum Continuous Temperature
200 Degrees F
Features
Easier Gripping Surface and Requires Less Pull for Removal
Shape
Round
For Fitting Type
Flat
Includes Tear Tab
No
Maximum Intermittent Temperature
350 Degrees F

Description

Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 8000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.