Vinyl Flange Cover, Yellow, Vinyl 100 PK
Mfr # VAS-4870-10 Y150S15M
Zoro # G2673357
product price: $197.99
/pk 100, $1.98/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Hardness
Shore A60 - 70
Features
Accommodate Most American Standard Association, Navy and Military Sizes, Flexible Fit, Protect Flanges
Series
VAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAS-4870-10 Y150S15M
Zoro #
G2673357
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.87 in
Opening Diameter
3.9 in
Inside Diameter
4.87 in
Outside Diameter
4.87 in
Inside Length
0.68 in
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Hardness
Shore A60 - 70
Features
Accommodate Most American Standard Association, Navy and Military Sizes, Flexible Fit, Protect Flanges
Series
VAS
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Description
Vinyl Flange Cover, VAS Series, DN Flange Size Not Applicable, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.