Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Flange Cover, Yellow, Vinyl 100 PK

  • Mfr # VAS-5000-9 Y170S15M

  • Zoro # G2672900


product price: $228.99
/pk 100, $2.29/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Features
Accommodate Most American Standard Association, Navy and Military Sizes, Flexible Fit, Protect Flanges
Inside Diameter
5 in
Hardness
Shore A60 - 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAS-5000-9 Y170S15M
Zoro #
G2672900
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
5 in
Inside Length
0.62 in
Opening Diameter
4 in
Overall Length
5 in
Outside Diameter
5 in

Details

Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Features
Accommodate Most American Standard Association, Navy and Military Sizes, Flexible Fit, Protect Flanges
Hardness
Shore A60 - 70
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Series
VAS

Description

Vinyl Flange Cover, VAS Series, DN Flange Size Not Applicable, Package Quantity 100

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.