Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Flange Cover, Yellow, Vinyl 100 PK

  • Mfr # VAS-6000-10 Y210S15M

  • Zoro # G2673731


product price: $443.99
/pk 100, $4.44/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Hardness
Shore A60 - 70
Opening Diameter
4.5 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAS-6000-10 Y210S15M
Zoro #
G2673731
UPC #
-
Country of Origin
United States

Dimensions

Opening Diameter
4.5 in
Overall Length
6 in
Inside Diameter
6 in
Outside Diameter
6 in
Inside Length
0.675 in

Details

Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Hardness
Shore A60 - 70
Features
Accommodate Most American Standard Association, Navy and Military Sizes, Flexible Fit, Protect Flanges
Maximum Continuous Temperature
200 Degrees F
Series
VAS
Maximum Intermittent Temperature
350 Degrees F

Description

Vinyl Flange Cover, VAS Series, DN Flange Size Not Applicable, Package Quantity 100

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.