Vinyl Flange Cover, Yellow, Vinyl 100 PK

  • Mfr # VF-5250 V320S15M

  • Zoro # G2692141


product price: $234.99
/pk 100, $2.35/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Shape
Round
Hardness
Shore A: 60-70
Maximum Intermittent Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VF-5250 V320S15M
Zoro #
G2692141
UPC #
-
Country of Origin
United States

Details

Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Shape
Round
Hardness
Shore A: 60-70
Maximum Intermittent Temperature
350 Degrees F
Includes Pull Tab
No
Includes Flange
Yes
Includes Tear Tab
No
Series
VF
Maximum Continuous Temperature
200 Degrees F
Features
Snug Fit for Flanged and Beaded Tubes

Description

Vinyl Flange Cover, VF Series, Includes Pull Tab No, Package Quantity 100

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.