Vinyl Flange Cover, Yellow, Vinyl 100 PK
Mfr # VSR-2150 99190677
Zoro # G2682116
product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Shape
Round
Hardness
Shore A: 60-70
Series
VSR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSR-2150 99190677
Zoro #
G2682116
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
2.05 in
Outside Diameter
2.15 in
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Shape
Round
Hardness
Shore A: 60-70
Series
VSR
Includes Tear Tab
No
Maximum Continuous Temperature
200 Degrees F
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F
For Fitting Type
Flat
Tab Style
Center Pull
Features
Seal Out Dust and Moisture, Snug Fit
Includes Pull Tab
No
Description
Vinyl Flange Cover, VSR Series, Includes Pull Tab No, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.