Vinyl Flange Cover, Yellow, Vinyl 100 PK
Mfr # VSR-2750 99192164
Zoro # G2682509
product price: $244.99
/pk 100, $2.45/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Shape
Round
Maximum Continuous Temperature
200 Degrees F
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSR-2750 99192164
Zoro #
G2682509
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
2.8 in
Inside Length
2.65 in
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Shape
Round
Maximum Continuous Temperature
200 Degrees F
Includes Flange
No
Hardness
Shore A: 60-70
Tab Style
Center Pull
Features
Seal Out Dust and Moisture, Snug Fit
For Fitting Type
Flat
Includes Pull Tab
No
Series
VSR
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
Description
Vinyl Flange Cover, VSR Series, Includes Pull Tab No, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.