Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Flange Cover, Yellow, Vinyl 1000 PK

  • Mfr # VSR-1000 Z050A15A

  • Zoro # G2681991


product price: $511.99
/pk 1000, $0.51/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Features
Seal Out Dust and Moisture, Snug Fit
For Fitting Type
Flat
Hardness
Shore A: 60-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSR-1000 Z050A15A
Zoro #
G2681991
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1 in
Inside Length
0.87 in

Details

Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Features
Seal Out Dust and Moisture, Snug Fit
For Fitting Type
Flat
Hardness
Shore A: 60-70
Includes Pull Tab
No
Tab Style
Center Pull
Shape
Round
Includes Tear Tab
No
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Series
VSR

Description

Vinyl Flange Cover, VSR Series, Includes Pull Tab No, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.