Vinyl Flange Cover, Yellow, Vinyl 1000 PK
Mfr # VSR-1750 Z130A11A
Zoro # G2681921
product price: $595.99
/pk 1000, $0.60/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Hardness
Shore A: 60-70
Shape
Round
Tab Style
Center Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSR-1750 Z130A11A
Zoro #
G2681921
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1.8 in
Inside Length
1.7 in
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Hardness
Shore A: 60-70
Shape
Round
Tab Style
Center Pull
Maximum Continuous Temperature
200 Degrees F
Features
Seal Out Dust and Moisture, Snug Fit
Maximum Intermittent Temperature
350 Degrees F
For Fitting Type
Flat
Includes Tear Tab
No
Includes Flange
No
Includes Pull Tab
No
Series
VSR
Description
Vinyl Flange Cover, VSR Series, Includes Pull Tab No, Package Quantity 1000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.