Vinyl Flange Cover, Yellow, Vinyl 120 PK
Mfr # VF-2000 99190648
Zoro # G2686611
product price: $248.99
/pk 120, $2.07/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Shape
Round
Features
Snug Fit for Flanged and Beaded Tubes
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VF-2000 99190648
Zoro #
G2686611
UPC #
-
Country of Origin
United States
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Shape
Round
Features
Snug Fit for Flanged and Beaded Tubes
Includes Pull Tab
No
Includes Tear Tab
No
Series
VF
Includes Flange
Yes
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Hardness
Shore A: 60-70
Description
Vinyl Flange Cover, VF Series, Includes Pull Tab No, Package Quantity 120
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.