Vinyl Flange Cover, Yellow, Vinyl 150 PK
Mfr # VSR-5500 Z450A15A
Zoro # G2685257
product price: $374.99
/pk 150, $2.50/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Includes Pull Tab
No
Tab Style
Center Pull
Series
VSR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSR-5500 Z450A15A
Zoro #
G2685257
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
5.62 in
Inside Length
5.4 in
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Includes Pull Tab
No
Tab Style
Center Pull
Series
VSR
Features
Seal Out Dust and Moisture, Snug Fit
Shape
Round
Maximum Intermittent Temperature
350 Degrees F
Hardness
Shore A: 60-70
For Fitting Type
Flat
Includes Flange
No
Includes Tear Tab
No
Maximum Continuous Temperature
200 Degrees F
Description
Vinyl Flange Cover, VSR Series, Includes Pull Tab No, Package Quantity 150
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.