Vinyl Flange Cover, Yellow, Vinyl 1500 PK
Mfr # VF-1000 V040S15M
Zoro # G2693307
product price: $607.99
/pk 1500, $0.41/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Features
Snug Fit for Flanged and Beaded Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VF-1000 V040S15M
Zoro #
G2693307
UPC #
-
Country of Origin
United States
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Features
Snug Fit for Flanged and Beaded Tubes
Shape
Round
Includes Flange
Yes
Hardness
Shore A: 60-70
Includes Tear Tab
No
Series
VF
Includes Pull Tab
No
Description
Vinyl Flange Cover, VF Series, Includes Pull Tab No, Package Quantity 1500
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.