Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Flange Cover, Yellow, Vinyl 20 PK

  • Mfr # VAS-4620-9 99192379

  • Zoro # G2670161


product price: $107.99
/pk 20, $5.40/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Inside Length
0.5 in
Inside Diameter
4.62 in
Overall Length
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAS-4620-9 99192379
Zoro #
G2670161
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Inside Diameter
4.62 in
Overall Length
4.62 in
Outside Diameter
4.62 in
Opening Diameter
3.62 in

Details

Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Hardness
Shore A60 - 70
Features
Accommodate Most American Standard Association, Navy and Military Sizes, Flexible Fit, Protect Flanges
Series
VAS
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F

Description

Vinyl Flange Cover, VAS Series, DN Flange Size Not Applicable, Package Quantity 20

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.