Vinyl Flange Cover, Yellow, Vinyl 20 PK
Mfr # VAS-5000-9 99192381
Zoro # G2671272
product price: $115.99
/pk 20, $5.80/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Overall Length
5 in
Inside Length
0.62 in
Series
VAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAS-5000-9 99192381
Zoro #
G2671272
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Inside Length
0.62 in
Opening Diameter
4 in
Outside Diameter
5 in
Inside Diameter
5 in
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Series
VAS
Maximum Intermittent Temperature
350 Degrees F
Features
Accommodate Most American Standard Association, Navy and Military Sizes, Flexible Fit, Protect Flanges
Hardness
Shore A60 - 70
Maximum Continuous Temperature
200 Degrees F
Description
Vinyl Flange Cover, VAS Series, DN Flange Size Not Applicable, Package Quantity 20
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.