Vinyl Flange Cover, Yellow, Vinyl 200 PK
Mfr # VSR-1150 99190675
Zoro # G2683312
product price: $309.99
/pk 200, $1.55/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Inside Length
1.05 in
Includes Flange
No
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSR-1150 99190675
Zoro #
G2683312
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.05 in
Outside Diameter
1.15 in
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Includes Flange
No
Includes Pull Tab
No
Features
Seal Out Dust and Moisture, Snug Fit
Tab Style
Center Pull
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
For Fitting Type
Flat
Hardness
Shore A: 60-70
Series
VSR
Shape
Round
Description
Vinyl Flange Cover, VSR Series, Includes Pull Tab No, Package Quantity 200
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.