Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Flange Cover, Yellow, Vinyl 200 PK

  • Mfr # VSR-1500 99192160

  • Zoro # G2682770


product price: $302.99
/pk 200, $1.51/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Series
VSR
Maximum Intermittent Temperature
350 Degrees F
Outside Diameter
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSR-1500 99192160
Zoro #
G2682770
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.55 in
Inside Length
1.45 in

Details

Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Series
VSR
Maximum Intermittent Temperature
350 Degrees F
For Fitting Type
Flat
Tab Style
Center Pull
Includes Pull Tab
No
Includes Tear Tab
No
Includes Flange
No
Hardness
Shore A: 60-70
Shape
Round
Features
Seal Out Dust and Moisture, Snug Fit
Maximum Continuous Temperature
200 Degrees F

Description

Vinyl Flange Cover, VSR Series, Includes Pull Tab No, Package Quantity 200

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.