Vinyl Flange Cover, Yellow, Vinyl 200 PK
Mfr # VSR-5000 Z410A15A
Zoro # G2685336
product price: $450.99
/pk 200, $2.25/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Hardness
Shore A: 60-70
Tab Style
Center Pull
For Fitting Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSR-5000 Z410A15A
Zoro #
G2685336
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
5.1 in
Inside Length
4.9 in
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Hardness
Shore A: 60-70
Tab Style
Center Pull
For Fitting Type
Flat
Maximum Continuous Temperature
200 Degrees F
Features
Seal Out Dust and Moisture, Snug Fit
Shape
Round
Maximum Intermittent Temperature
350 Degrees F
Series
VSR
Includes Pull Tab
No
Includes Tear Tab
No
Includes Flange
No
Description
Vinyl Flange Cover, VSR Series, Includes Pull Tab No, Package Quantity 200
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.