Vinyl Flange Cover, Yellow, Vinyl 40 PK
Mfr # VF-4750 99190657
Zoro # G2691137
product price: $270.99
/pk 40, $6.77/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Includes Pull Tab
No
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VF-4750 99190657
Zoro #
G2691137
UPC #
-
Country of Origin
United States
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Includes Pull Tab
No
Includes Flange
Yes
Maximum Intermittent Temperature
350 Degrees F
Hardness
Shore A: 60-70
Series
VF
Includes Tear Tab
No
Features
Snug Fit for Flanged and Beaded Tubes
Shape
Round
Description
Vinyl Flange Cover, VF Series, Includes Pull Tab No, Package Quantity 40
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.