Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Flange Cover, Yellow, Vinyl 400 PK

  • Mfr # VF-3000 V180S15M

  • Zoro # G2691800


product price: $432.99
/pk 400, $1.08/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Series
VF
Features
Snug Fit for Flanged and Beaded Tubes
Includes Pull Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VF-3000 V180S15M
Zoro #
G2691800
UPC #
-
Country of Origin
United States

Details

Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Series
VF
Features
Snug Fit for Flanged and Beaded Tubes
Includes Pull Tab
No
Shape
Round
Includes Tear Tab
No
Hardness
Shore A: 60-70
Maximum Continuous Temperature
200 Degrees F
Includes Flange
Yes
Maximum Intermittent Temperature
350 Degrees F

Description

Vinyl Flange Cover, VF Series, Includes Pull Tab No, Package Quantity 400

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.