Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Flange Cover, Yellow, Vinyl 75 PK

  • Mfr # VSR-8750 Z650A15A

  • Zoro # G2684432


product price: $662.99
/pk 75, $8.84/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Features
Seal Out Dust and Moisture, Snug Fit
Series
VSR
Maximum Intermittent Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSR-8750 Z650A15A
Zoro #
G2684432
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
8.6 in
Outside Diameter
8.8 in

Details

Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Features
Seal Out Dust and Moisture, Snug Fit
Series
VSR
Maximum Intermittent Temperature
350 Degrees F
Includes Flange
No
Includes Tear Tab
No
Maximum Continuous Temperature
200 Degrees F
Tab Style
Center Pull
For Fitting Type
Flat
Includes Pull Tab
No
Hardness
Shore A: 60-70
Shape
Round

Description

Vinyl Flange Cover, VSR Series, Includes Pull Tab No, Package Quantity 75

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.