Vinyl Flange Cover, Yellow, Vinyl 75 PK

  • Mfr # VSR-9000 Z660A15A

  • Zoro # G2685817


product price: $653.99
/pk 75, $8.72/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Includes Pull Tab
No
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSR-9000 Z660A15A
Zoro #
G2685817
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
9 in
Inside Length
8.8 in

Details

Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Includes Pull Tab
No
Shape
Round
Features
Seal Out Dust and Moisture, Snug Fit
For Fitting Type
Flat
Hardness
Shore A: 60-70
Includes Flange
No
Includes Tear Tab
No
Tab Style
Center Pull
Maximum Continuous Temperature
200 Degrees F
Series
VSR

Description

Vinyl Flange Cover, VSR Series, Includes Pull Tab No, Package Quantity 75

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.