Vinyl Flange Cover, Yellow, Vinyl 80 PK
Mfr # VF-2930 99190651
Zoro # G2686410
product price: $242.99
/pk 80, $3.04/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Features
Snug Fit for Flanged and Beaded Tubes
Includes Pull Tab
No
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VF-2930 99190651
Zoro #
G2686410
UPC #
-
Country of Origin
United States
Details
Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Features
Snug Fit for Flanged and Beaded Tubes
Includes Pull Tab
No
Shape
Round
Includes Flange
Yes
Series
VF
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A: 60-70
Includes Tear Tab
No
Description
Vinyl Flange Cover, VF Series, Includes Pull Tab No, Package Quantity 80
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.