Vinyl Flange Cover, Yellow, Vinyl 900 PK

  • Mfr # VF-1500 V080S15M

  • Zoro # G2692290


product price: $368.99
/pk 900, $0.41/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Vinyl
Series
VF
Includes Flange
Yes
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VF-1500 V080S15M
Zoro #
G2692290
UPC #
-
Country of Origin
United States

Details

Item
Vinyl Flange Cover
Color
Yellow
Material
Vinyl
Series
VF
Includes Flange
Yes
Shape
Round
Includes Pull Tab
No
Hardness
Shore A: 60-70
Maximum Intermittent Temperature
350 Degrees F
Features
Snug Fit for Flanged and Beaded Tubes
Maximum Continuous Temperature
200 Degrees F
Includes Tear Tab
No

Description

Vinyl Flange Cover, VF Series, Includes Pull Tab No, Package Quantity 900

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.