Zoro Homepage

Vinyl Flat Pull-Tab Cap, Black, Red, Vinyl 400 PK

  • Mfr # VFC-470-8 99190452

  • Zoro # G2695197


product price: $130.99
/pk 400, $0.33/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Hardness
Shore A: 60-70
Cap Top Style
Pull-Tab
Features
A Long Flat Tab Centered At the Top of the Closure Which Allows Easy Removal of the Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFC-470-8 99190452
Zoro #
G2695197
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.75 in

Details

Item
Vinyl Flat Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Hardness
Shore A: 60-70
Cap Top Style
Pull-Tab
Features
A Long Flat Tab Centered At the Top of the Closure Which Allows Easy Removal of the Cap
Includes Tear Tab
No
Tab Style
Center Pull
Series
VFC
Maximum Continuous Temperature
200 Degrees F
Includes Pull Tab
Yes
Maximum Intermittent Temperature
350 Degrees F
Includes Flange
No

Description

Vinyl Flat Pull-Tab Cap, VFC Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 400

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.