Vinyl Flat Pull-Tab Cap, Black, Red, Vinyl 500 PK
Mfr # VFC-1230-24 J800A13A
Zoro # G2669559
product price: $217.99
/pk 500, $0.44/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Series
VFC
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFC-1230-24 J800A13A
Zoro #
G2669559
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.5 in
Details
Item
Vinyl Flat Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Series
VFC
Includes Tear Tab
No
Cap Top Style
Pull-Tab
Hardness
Shore A: 60-70
Includes Flange
No
Includes Pull Tab
Yes
Features
A Long Flat Tab Centered At the Top of the Closure Which Allows Easy Removal of the Cap
Maximum Intermittent Temperature
350 Degrees F
Tab Style
Center Pull
Description
Vinyl Flat Pull-Tab Cap, VFC Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 500
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.