Zoro Homepage

Vinyl Flat Pull-Tab Cap, Black, Red, Vinyl 800 PK

  • Mfr # VFC-302-16 99190431

  • Zoro # G2695626


product price: $199.99
/pk 800, $0.25/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Inside Length
1 in
Tab Style
Center Pull
Includes Tear Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFC-302-16 99190431
Zoro #
G2695626
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in

Details

Item
Vinyl Flat Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Tab Style
Center Pull
Includes Tear Tab
No
Maximum Continuous Temperature
200 Degrees F
Series
VFC
Cap Top Style
Pull-Tab
Maximum Intermittent Temperature
350 Degrees F
Features
A Long Flat Tab Centered At the Top of the Closure Which Allows Easy Removal of the Cap
Includes Pull Tab
Yes
Hardness
Shore A: 60-70
Includes Flange
No

Description

Vinyl Flat Pull-Tab Cap, VFC Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 800

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.