Vinyl Flat Pull-Tab Cap, Black, Red, Vinyl 800 PK
Mfr # VFC-302-8 99190430
Zoro # G2694031
product price: $180.99
/pk 800, $0.23/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Vinyl
Inside Length
0.5 in
Series
VFC
Cap Top Style
Pull-Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFC-302-8 99190430
Zoro #
G2694031
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.5 in
Details
Item
Vinyl Flat Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Series
VFC
Cap Top Style
Pull-Tab
Maximum Continuous Temperature
200 Degrees F
Features
A Long Flat Tab Centered At the Top of the Closure Which Allows Easy Removal of the Cap
Includes Pull Tab
Yes
Includes Tear Tab
No
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F
Tab Style
Center Pull
Hardness
Shore A: 60-70
Description
Vinyl Flat Pull-Tab Cap, VFC Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 800
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.