Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Flat Pull-Tab Cap, Black, Vinyl 3000 PK

  • Mfr # VFC-410-8 J400A11A

  • Zoro # G2689527


product price: $272.99
/pk 3000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Features
A Long Flat Tab Centered At the Top of the Closure Which Allows Easy Removal of the Cap
Series
VFC
Inside Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFC-410-8 J400A11A
Zoro #
G2689527
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Pull Tab Length
11/16 in
Inside Diameter
0.41 in

Details

Item
Vinyl Flat Pull-Tab Cap
Color
Black
Material
Vinyl
Features
A Long Flat Tab Centered At the Top of the Closure Which Allows Easy Removal of the Cap
Series
VFC
Includes Pull Tab
Yes
Includes Tear Tab
No
Maximum Continuous Temperature
200 Degrees F
Tab Style
Center Pull
Maximum Intermittent Temperature
350 Degrees F
Cap Top Style
Pull-Tab
Includes Flange
No
Hardness
Shore A: 60-70

Description

Vinyl Flat Pull-Tab Cap, VFC Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 3000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.