Vinyl Rect Cap - Flat End, Black, Vinyl 1000 PK
Mfr # VRF-500X1250-16 N919A11A
Zoro # G2679088
product price: $264.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Includes Pull Tab
No
Features
Maintain a Snug Fit, Pad Printing is Available for Personalization, Slip on Quickly and Easily
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRF-500X1250-16 N919A11A
Zoro #
G2679088
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Details
Item
Vinyl Rect Cap - Flat End
Color
Black
Material
Vinyl
Includes Pull Tab
No
Features
Maintain a Snug Fit, Pad Printing is Available for Personalization, Slip on Quickly and Easily
Shape
Rectangular
Series
VRF
ESD Safe
Yes
Includes Flange
No
Includes Tear Tab
No
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A: 60-70
Maximum Intermittent Temperature
350 Degrees F
Description
Vinyl Rect Cap - Flat End, VRF Series, Includes Pull Tab No, Package Quantity 1000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.