Vinyl Rect Cap - Flat End, Black, Vinyl 200 PK
Mfr # VRF-125X2000-16 99190522
Zoro # G2671948
product price: $156.99
/pk 200, $0.78/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Series
VRF
ESD Safe
Yes
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRF-125X2000-16 99190522
Zoro #
G2671948
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Details
Item
Vinyl Rect Cap - Flat End
Color
Black
Material
Vinyl
Series
VRF
ESD Safe
Yes
Includes Tear Tab
No
Includes Flange
No
Hardness
Shore A: 60-70
Shape
Rectangular
Maximum Intermittent Temperature
350 Degrees F
Includes Pull Tab
No
Features
Maintain a Snug Fit, Pad Printing is Available for Personalization, Slip on Quickly and Easily
Maximum Continuous Temperature
200 Degrees F
Description
Vinyl Rect Cap - Flat End, VRF Series, Includes Pull Tab No, Package Quantity 200
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.