Vinyl Rect Cap - Flat End, Black, Vinyl 400 PK
Mfr # VRF-1500X2750-16 N873A11A
Zoro # G2679882
product price: $293.99
/pk 400, $0.73/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Inside Length
1 in
Hardness
Shore A: 60-70
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRF-1500X2750-16 N873A11A
Zoro #
G2679882
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Details
Item
Vinyl Rect Cap - Flat End
Color
Black
Material
Vinyl
Hardness
Shore A: 60-70
Shape
Rectangular
Series
VRF
Features
Maintain a Snug Fit, Pad Printing is Available for Personalization, Slip on Quickly and Easily
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
ESD Safe
Yes
Includes Flange
No
Includes Pull Tab
No
Includes Tear Tab
No
Description
Vinyl Rect Cap - Flat End, VRF Series, Includes Pull Tab No, Package Quantity 400
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.