Zoro Homepage

Vinyl Rect Cap - Flat End, Black, Vinyl 50 PK

  • Mfr # VRF-1500X2400-16 99192371

  • Zoro # G2674991


product price: $65.79
/pk 50, $1.32/ea

Key Features

Color
Black
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Inside Length
1 in
Features
Maintain a Snug Fit, Pad Printing is Available for Personalization, Slip on Quickly and Easily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRF-1500X2400-16 99192371
Zoro #
G2674991
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in

Details

Item
Vinyl Rect Cap - Flat End
Color
Black
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Features
Maintain a Snug Fit, Pad Printing is Available for Personalization, Slip on Quickly and Easily
Series
VRF
Shape
Rectangular
Includes Flange
No
Includes Tear Tab
No
Hardness
Shore A: 60-70
Includes Pull Tab
No
ESD Safe
Yes
Maximum Intermittent Temperature
350 Degrees F

Description

Vinyl Rect Cap - Flat End, VRF Series, Includes Pull Tab No, Package Quantity 50

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.