Zoro Homepage

Vinyl Rect Cap - Flat End, Black, Vinyl 750 PK

  • Mfr # VRF-1530-2280-8 NB03Y1

  • Zoro # G2679709


product price: $219.99
/pk 750, $0.29/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Series
VRF
Features
Maintain a Snug Fit, Pad Printing is Available for Personalization, Slip on Quickly and Easily
Hardness
Shore A: 60-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRF-1530-2280-8 NB03Y1
Zoro #
G2679709
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in

Details

Item
Vinyl Rect Cap - Flat End
Color
Black
Material
Vinyl
Series
VRF
Features
Maintain a Snug Fit, Pad Printing is Available for Personalization, Slip on Quickly and Easily
Hardness
Shore A: 60-70
Includes Flange
No
Shape
Rectangular
ESD Safe
Yes
Includes Pull Tab
No
Maximum Continuous Temperature
200 Degrees F
Includes Tear Tab
No
Maximum Intermittent Temperature
350 Degrees F

Description

Vinyl Rect Cap - Flat End, VRF Series, Includes Pull Tab No, Package Quantity 750

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.