Vinyl Vented Cap, Black Vinyl, Vinyl 1000 PK
Mfr # VVC-2922 99190642
Zoro # G2686657
product price: $357.99
/pk 1000, $0.36/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl
Material
Vinyl
Hardness
Shore A60 - 70
Maximum Continuous Temperature
200 Degrees F
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVC-2922 99190642
Zoro #
G2686657
UPC #
-
Country of Origin
United States
Dimensions
For Tube Size
1/16 in, 3/16 in
Details
Item
Vinyl Vented Cap
Color
Black Vinyl
Material
Vinyl
Hardness
Shore A60 - 70
Maximum Continuous Temperature
200 Degrees F
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F
Features
To Keep Instruments Free from Contaminants and Particulates, Vented for Air Release and Easy Removal, Venting Allows for Air Flow During High Pressure Processes
Series
VVC 29 Series
Description
Vinyl Vented Cap, VVC 29 Series Series, For Tube Size 1/16 in, 3/16 in, Includes Flange No, Package Quantity 1000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.