Zoro Homepage

Vinyl Vented Cap, Black Vinyl, Vinyl 3000 PK

  • Mfr # VVC-2609 R865A11A

  • Zoro # G2694908


product price: $624.99
/pk 3000, $0.21/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Material
Vinyl
Includes Flange
No
Features
To Keep Instruments Free from Contaminants and Particulates, Vented for Air Release and Easy Removal, Venting Allows for Air Flow During High Pressure Processes
Outside Diameter
0.895 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVC-2609 R865A11A
Zoro #
G2694908
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.895 in
For Tube Size
1/8 in, 1/2 in

Details

Item
Vinyl Vented Cap
Color
Black Vinyl
Material
Vinyl
Includes Flange
No
Features
To Keep Instruments Free from Contaminants and Particulates, Vented for Air Release and Easy Removal, Venting Allows for Air Flow During High Pressure Processes
Maximum Continuous Temperature
200 Degrees F
Series
VVC 26 Series
Maximum Intermittent Temperature
350 Degrees F
Hardness
Shore A60 - 70

Description

Vinyl Vented Cap, VVC 26 Series Series, For Tube Size 1/8 in, 1/2 in, Outside Diameter 0.895 in, Includes Flange No, Package Quantity 3000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.