Zoro Homepage

Vinyl Vented Cap, Black Vinyl, Vinyl 5000 PK

  • Mfr # VVC-2604 R949A11A

  • Zoro # G2660109


product price: $598.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Material
Vinyl
Features
To Keep Instruments Free from Contaminants and Particulates, Vented for Air Release and Easy Removal, Venting Allows for Air Flow During High Pressure Processes
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A60 - 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVC-2604 R949A11A
Zoro #
G2660109
UPC #
-
Country of Origin
United States

Dimensions

For Tube Size
3/32 in, 1/4 in
Outside Diameter
0.58 in

Details

Item
Vinyl Vented Cap
Color
Black Vinyl
Material
Vinyl
Features
To Keep Instruments Free from Contaminants and Particulates, Vented for Air Release and Easy Removal, Venting Allows for Air Flow During High Pressure Processes
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A60 - 70
Series
VVC 26 Series
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F

Description

Vinyl Vented Cap, VVC 26 Series Series, For Tube Size 3/32 in, 1/4 in, Outside Diameter 0.58 in, Includes Flange No, Package Quantity 5000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.