Zoro Homepage

Vinyl Vented Cap, Black Vinyl, Vinyl 600 PK

  • Mfr # VVC-2608 99192100

  • Zoro # G2690391


product price: $315.99
/pk 600, $0.53/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Outside Diameter
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVC-2608 99192100
Zoro #
G2690391
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.83 in
For Tube Size
3/32 in, 1/2 in

Details

Item
Vinyl Vented Cap
Color
Black Vinyl
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Features
To Keep Instruments Free from Contaminants and Particulates, Vented for Air Release and Easy Removal, Venting Allows for Air Flow During High Pressure Processes
Hardness
Shore A60 - 70
Series
VVC 26 Series
Includes Flange
No

Description

Vinyl Vented Cap, VVC 26 Series Series, For Tube Size 3/32 in, 1/2 in, Outside Diameter 0.83 in, Includes Flange No, Package Quantity 600

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.