Zoro Homepage

WNP-M16, 500PK

  • Mfr # TF01125

  • Zoro # G110550119


product price: $93.69
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Material
Teflon
Color
Grey-P
Outside Dia.
1.125 in (28.58 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF01125
Zoro #
G110550119
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.125 in (28.58 mm)

Details

Material
Teflon
Color
Grey-P

Description

TF-SH Series Teflon tape is for high-temperature applications including chrome, cadmium, and nickel plating,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.