Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WNP-M6, 500PK

  • Mfr # TF00875

  • Zoro # G110550027


product price: $65.45
/pk 500, $0.13/ea

Key Features

Material
Teflon
Color
Grey-P
Outside Dia.
0.875 in (22.23 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF00875
Zoro #
G110550027
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.875 in (22.23 mm)

Details

Material
Teflon
Color
Grey-P

Description

TF-SH Series Teflon tape is for high-temperature applications including chrome, cadmium, and nickel plating,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.