Zoro Homepage

Black Drip 12 Cup Coffee Maker

  • Mfr # 416.05

  • Zoro # G8349844


product price: $48.85
/ea

Key Features

Type
Drip
Capacity
12 Cup
Brewing Capacity
12 Degrees C
Warming Stations
No Warming Station
Electrical
120V, 60 Hz, 900W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416.05
Zoro #
G8349844
UPC #
794151402171
Country of Origin
China

Dimensions

Depth (In.)
10 in
Height (In.)
13 in
Width (In.)
7 1/4 in
Height
13"
Width
7.3"
Length
10"
Overall Width
7 1/4 in
Overall Height
13 in
Overall Depth
10 in

Details

Item
Coffee Maker
Type
Drip
Capacity
12 Cup
Brewing Capacity
12 Degrees C
Warming Stations
No Warming Station
Electrical
120V, 60 Hz, 900W
Material
Glass, Stainless Steel
Color
Black
Standards
UL Listed
Includes
Filter
Plug
2-Prong
Plumbing Required
No
Features
24 Hour Programmable Clock/Timer with LCD Display, Coated Non-Stick Warming Plate, Drip Stop, External Water Level Indicator, Stainless Steel Accents, 2 Hour Safety Shut-Off
Voltage
120V AC
Product Type
Drip Coffee Maker
Weight
4 lb
Number of Cups Produced
12
Plug Type
Two-Prong
Wattage
900 W
Power Source
Electric
Water Faucet
No
Includes Service and Holding
Yes
Number of Warmers
0
Maximum Brewing Capacity
96 fl oz
Coffee Type
Ground

Description

Coffee Maker, Maximum Brewing Capacity 96 fl oz, Number of Cups Produced 12, Overall Height 13 in, Overall Width 7 1/4 in, Overall Depth 10 in, Color Black, Type Drip, Number of Warmers 0, Plumbing Required No, Wattage 900 W, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Two-Prong, Material Glass, Stainless Steel, Product Type Drip Coffee Maker, Includes Service and Holding Yes, Coffee Type Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.