Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, Silver Dual 42 oz Espresso Machine

  • Mfr # 117.05

  • Zoro # G8216905


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
Dual
Capacity
42 oz
Brewing Capacity
42 oz
Warming Stations
No Warming Station
Electrical
120V, 60 Hz, 1350W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117.05
Zoro #
G8216905
UPC #
794151402119
Country of Origin
China

Dimensions

Width (In.)
7 1/4 in
Height (In.)
11 1/2 in
Depth (In.)
10 1/4 in
Overall Height
11 1/2 in
Overall Width
7 1/2 in
Overall Depth
11 1/2 in

Details

Item
Espresso Machine
Type
Dual
Capacity
42 oz
Brewing Capacity
42 oz
Warming Stations
No Warming Station
Electrical
120V, 60 Hz, 1350W
Material
Stainless Steel
Color
Black, Silver
Includes
Measuring Scoop/Tamper
Standards
UL Listed
Plug
2-Prong
Plumbing Required
No
Features
Automatic Rinsing Cycle, Dual Function Filter, Swivel Frother, Indicator Light for "On/Off" and "Ready", Removable Cup Warming Tray, Removable Drip Tray, Self-Locking Filter Holder with Thumbguard, Separate Frothing Positions, Unlimited Steam Output
Voltage
120V AC
Product Type
Espresso Machine
Weight
8 lb
Wattage
1,350 W
Number of Warmers
0
Plug Type
Two-Prong
Includes Service and Holding
No
Maximum Brewing Capacity
42 fl oz
Power Source
Electric
Water Faucet
No

Description

Espresso Machine, Maximum Brewing Capacity 42 fl oz, Overall Height 11 1/2 in, Overall Width 7 1/2 in, Overall Depth 11 1/2 in, Color Black, Silver, Type Dual, Number of Warmers 0, Plumbing Required No, Wattage 1,350 W, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Two-Prong, Material Stainless Steel, Product Type Espresso Machine, Includes Service and Holding No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.