Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Single 10 oz Espresso Machine

  • Mfr # 303.01

  • Zoro # G7896621


product price: $68.99
/ea

Key Features

Type
Single
Capacity
10 oz
Brewing Capacity
10 oz
Warming Stations
No Warming Station
Electrical
120V, 800W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303.01
Zoro #
G7896621
UPC #
794151401693
Country of Origin
China

Dimensions

Width (In.)
7 1/2 in
Height (In.)
13 1/4 in
Depth (In.)
9 3/4 in
Height
13.3"
Length
9.8"
Width
7.5"
Overall Width
7 1/2 in
Overall Height
13 1/4 in
Overall Depth
9 3/4 in

Details

Item
Espresso Machine
Type
Single
Capacity
10 oz
Brewing Capacity
10 oz
Warming Stations
No Warming Station
Electrical
120V, 800W
Material
Glass, Plastic, Stainless Steel
Color
Black
Includes
Glass Carafe, Measuring Scoop
Standards
UL Listed
Plug
2-Prong
Plumbing Required
No
Features
Boiler Cap with Built-in Safety Valve, Filter Holder with Thumbguard, Dishwasher Safe Glass Carafe, Illuminated On/Off Switch, Removable Drip Tray, Swivel Frother with Adjustable Steam Output, Unique Coffee/Steam Selector
Voltage
120V AC
Product Type
Espresso Machine
Weight
6 lb
Coffee Type
Ground
Wattage
800 W
Power Source
Electric
Plug Type
Two-Prong
Number of Warmers
0
Maximum Brewing Capacity
12 fl oz
Water Faucet
No
Number of Cups Produced
4
Includes Service and Holding
Yes

Description

Espresso Machine, Maximum Brewing Capacity 12 fl oz, Number of Cups Produced 4, Overall Height 13 1/4 in, Overall Width 7 1/2 in, Overall Depth 9 3/4 in, Color Black, Type Single, Number of Warmers 0, Plumbing Required No, Wattage 800 W, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Two-Prong, Material Glass, Plastic, Stainless Steel, Product Type Espresso Machine, Includes Service and Holding Yes, Coffee Type Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.